Beli thermocouples k di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Adapter for Type K Thermocouples (Pendeteksi Suhu)Deskripsi:Using the clamp meter, it is also possible to measure temperatures in addition to electrical parameters. This adapter is used to attach type K thermocouple temperature probes to your clamp meter.Simply insert the adapter into the clamp meter and attach a type K thermocouple temperature probe onto the adapter. Please note that temperatures can only be measured in the range between -20 and +500°C.The adapter enables accurate temperature measurement, because it has ambient temperature compensation. Product Includes: Adapter for type K thermocouples, including lithium battery CR 2032.atribut:
- Operating Temperature (°C): -20 to +500
- Weight (g): 60
- Battery Type: 1xlithium Type: CR 2032
- Dimensions (mm): 75x72x21
- Product Color : Black
- ebro Thermometer Thermocouple Type TDeskripsi:Thermocouple thermometer with fixed probe• Fast measurements, high accuracy• HACCP• Robust and impact resistant• Replaceable batteryatribut:
- Accuracy (°C): ± 0.8; ± 0.8% (whichever is greater)
- Dimensions (mm): 90x42x17
- Resolution (°C): 0.1
- Measured Variables: Temperature
- Battery (V): 3 (CR 2450)
- Measurement Range (°C): -50…+350
- Storage Temperature (°C): -30…+70
- WHITE-RODGERS Thermocouples & ThermopilesDeskripsi:Thermocouples are made by joining two different metals and connecting each one to a separate wire. This allows them to generate a small electrical signal, up to 30 millivolts, used by the ignition control system to verify the pilot light or burner is lit.atribut:
- UNSPSC: 40101805
- For Fuel Type: LP; Natural Gas
- For Pilot System Type: Standing Pilot
- Includes: PG9 Adapter
- Manufacturer Part Number: G01A-332
- Output (mV): 750
- Overall Length (inch): 36
- Probe Diameter (inch): 3/8
- Probe Length (inch): 36
- Process Connection Type: Two Lead
- Product Type: Thermocouple
- Replacement for OEM Brand: White-Rodgers
- ebro Data Logger Suhu StandarDeskripsi:with external probe up to +100 °C (+212 °F)All EBI 20 data loggers are delivered with a factory calibration certificate and a user replaceable battery. The data loggers are particularly attractive because of their excellent price-performance ratio.Applications: Transport monitoring, Storage monitoring and Process monitoring• Excellent price/performance ratio• Automatic recording of temperature data• Stores 8 000 readings, can be read off at any time• No network connection required• Programming and evaluation with PC• Waterproof• LED alarm• Min/max values on display• Software FDA 21 Part 11 konformatribut:
- Protection Class: IP67
- Measured Variables: Temperature
- Resolution (°C): 0.1
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- ebro Temperature-Humidity LoggerDeskripsi:With a storage capacity of 40,000 measured values, the EBI 20 data loggers are suitable for continuous documentation and monitoring of temperature and humidity. All EBI 20 data loggers are supplied with a factory calibration certificate and a user-replaceable battery. The data loggers are particularly impressive because of their good price-performance ratio.Applications: Transport monitoring, warehouse monitoring and process monitoring- Programming and evaluation on the PC- Optical alarm- Min / max values in the displayatribut:
- Dimensions (mm): 69x48x22
- Battery: 3V Lithium (CR2450), exchangeable
- Measurement Interval: 1min to 24 hours
- Measurement Range (°C): -30 to +70
- Storage Temperature (°C): -40 to +70
- Kusam Meco Probe Temperature MeterDeskripsi:Food Thermometer Model KM 6503Temperature unit °C / °F changeableData Hold Function
- JUMO Thermocouple Type K (Pendeteksi Suhu)Deskripsi:Mineral-insulated thermocouples are made of a flexible, thin-walled sheath cable in which the thermowires are embedded in compressed fire-resistant magnesium oxide. The good thermal transfer between the sheath and the thermocouple enables short response times (t0.5 as of 0.15 s) and excellent measuring accuracy. The vibration-resistant construction guarantees a long operating life. The smallest bending radius is 5 times the outer diameter. With a diameter of 0.5 to 2.0 mm, the minimum insertion length (EL) is ≥ 50 mm, with a diameter of 3.0 to 6.0 mm the EL is ≥ 100 mm. As of an insertion length of approximately 1000 mm the elements are delivered in a rolled state. The thermocouples are designed to be insulated from the sheath by default. Double versions with two thermocouples are also possible. Test pressure: test for leaks at the measuring point at 40 bar (helium). Insulation resistance: between thermocouple and sheath at room temperature and lengths < 1 m 200 megohms, with lengths of ≥ 1 m 200 megohms x m.For temperatures from -200 to +1200°CFlexible sheath cable with vibration-resistant measuring insertProtection tube diameter as of 0.5 mmQuick response timeApplication-specific insertion lengthatribut:
- Thermocouple Type: K
- Non Brand Temperature Sensoratribut:
- Cable Length (m): 2
- Probe Length (mm): 98
- Probe Diameter (mm): 5
- Probe Material: Stainless
- Measurement Range (°C): -50 to 400 (-58-752 F)
- Thread: M8 with nut
- RS PRO Thermocouple Type K (Sensor Suhu Termokopel)Deskripsi:Old Colour Code, BS1843Thermocouples, bayonet adaptors, compensating and extension cables and connectors.,These BS1843 products are being phased out, having been replaced with a new colour code standard BS4937 Part 30 1993 (IEC 584-3 1989 modified for international use). System Calibration is available on selected probes and includes the full charge of the instrument and probe.RS Pro BS1843 Type K & Type T Exposed Junction Wire ThermocoupleFrom RS Pro type K and Type T thermocouple temperature sensors colour coded to the former British Standard – BS1843-1952 with a Class 1 tolerance in accordance with IEC 584-2 (formerly BS4937:1983) standards for optimum accuracy. These thermocouple temperature sensors feature a welded tip exposed junction for a fast response time. The leads have a durable PTFE insulation for resistance to oils, acids and other fluidsApplicationsExposed junction thermocouples are more prone to corrosion and are recommended for measuring flowing or static non-corrosive gas temperatures. Applications for these Type K and Type T thermocouples include test and development, test and measurement, temperature mapping and OEM applications.atribut:
- Thermocouple Type: K
- Hanna Instruments Wire K-Type Thermocouple ProbeDeskripsi:The HI766F1 is a wire K-type thermocouple probe designed for use with a thermocouple thermometer. The exposed wire sensor extends 1 m (3.3') or 5 m (16.4') to the thermocouple connector with the meter; the HI766F1 does not incorporate a handle. The flexible wire probe allows users to obtain highly accurate readings of hard to reach surfaces.
- Non Brand Handheld Thermocouple ProbDeskripsi:These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
- FLUKE Infrared ThermometerDeskripsi:Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.atribut:
- Accuracy: ±1.5°C or ±1.5% of reading
- Emissivity: 0.10 to 1.00
- Temperature Range (°C): -30 to 500
- D:S Ratio: 10:1 (calculated at 90% energy)
- REED INSTRUMENTS Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- UNSPSC: 42182209
- Accuracy (°F): ±3.96 at -40 to 482
- Brand: REED INSTRUMENTS
- Cable Length (inch): 38
- Connector Type: Mini Plug
- For Air: No
- For Application: Surface
- For Gases: No
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: Yes
- Head Material: Stainless Steel
- Maximum Temperature (°C): 250
- Maximum Temperature (°F): 482
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Probe Diameter (inch): 0.125
- Probe Length (inch): 0.5
- Probe Sheath Material: PTFE Coated
- Probe Size (inch): 1/8x1/2
- Probe Tip Diameter (mm): 2
- Product Type: Thermocouple Wire Probe
- Response Time (s): 2
- Sensor Type: Thermocouple
- Temperature Range (°C): -40 to 250
- Temperature Range (°F): -40 to 482
- Thermocouple Type: Type K
- BENZ WERKZ Earth Clamp Set + Kabelatribut:
- Capacity (A): 300
- BENZ WERKZ Earth Clamp (Tang Massa Las)Deskripsi:Cocok di gunakan di Bengkel, Komersil, Pabrik.1. Terbuat dari material berkualitas2. Durable dan Awet3. Cocok dipakai untuk industri maupun komersil
- Aneng Termometer Industrial Digital Thermogun Infrared VA ScreenDeskripsi:Anda bisa mengukur temperatur objek-objek tertentu dengan mudah menggunakan termometer industrial dari ANENG. Cara kerja termometernya adalah dengan memanfaatkan laser inframerah sehingga tak perlu kontak langsung ke objek. Tersedia juga alarm preset untuk mengukur suhu yang ditentukan. Dilengkapi dengan layar VA sehingga akan lebih mudah untuk membaca informasi.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Termometer Industrial Digital Thermogun Infrared VA Screen - TH1041 x Panduan Penggunaanatribut:
- Automatic Shut-Off (s): 15
- Emissivity: 0.1 to 1
Daftar Harga thermocouples k Terbaru October 2026
| TESTO Adapter for Type K Thermocouples (Pendeteksi Suhu) | Rp1.399.900 |
| ebro Thermometer Thermocouple Type T | Rp3.699.900 |
| WHITE-RODGERS Thermocouples & Thermopiles | Rp1.899.900 |
| OMRON Temperature Sensor Dedicated Type E52 (Sensor Suhu) | Rp729.900 |
| ebro Data Logger Suhu Standar | Rp6.799.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| ebro Temperature-Humidity Logger | Rp3.499.900 |
| Kusam Meco Probe Temperature Meter | Rp559.900 |
| JUMO Thermocouple Type K (Pendeteksi Suhu) | Rp3.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bvP105735427-1.jpg)


/hbP105955623-1.jpg)

/5qP103846206-1.jpg)
/j0P101516684-11.jpg)


/m2P111542794-1.jpg)

/2oP112234096-1.jpg)




%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Lain%20-%20lain/BENZ%20WERKZ%20Earth%20Clamp%20Set%20%2B%20Kabel/oqP111581890-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/BENZ%20WERKZ%20Earth%20Clamp%20(Tang%20Massa%20Las)/ckP107366452-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)